MTW, 22 AWG, Stranded, Red, 500'

Item #: 66554
Cat #: MTW22STR264RED500RL
UPC: 990107951858
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 22 AWG, Stranded, Red, 500'

Overview

MTW, 22 AWG, Stranded, Red, 500'
Also known as: 990107951858, MTW22STR264RED500RL

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Length: 500 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)