6 AWG, 19-Strand, Black, MTW, 500'

Item #: 65909
Cat #: MTW6STR264BLK500RL
UPC: 029892260699
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Overview

6 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892260699, MTW6STR264BLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)