8 AWG MTW Stranded Copper, Blue, 500'

Item #: 65671
Cat #: MTW8STR364BLU500RL
UPC: 980130310753
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.

Overview

8 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.
Also known as: 980130310753, MTW8STR364BLU500RL

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)