MTW, 8 AWG, Stranded, Black, 500'

Item #: 96241
Cat #: MTW8STR464BLK500RL
UPC: 980130313600
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 8 AWG, Stranded, Black, 500'

Overview

MTW, 8 AWG, Stranded, Black, 500'
Also known as: 980130313600, MTW8STR464BLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Length: 500 ft
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)