Type MTW, 10 AWG, Tinnec Copper, Blue, 5000'

Item #: 852033
Cat #: MTW/1015-10-105-T-BLU-5K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type MTW, 10 AWG, Tinnec Copper, Blue, 5000'

Overview

Type MTW, 10 AWG, Tinnec Copper, Blue, 5000'
Internal wiring for panels, meters, appliances, motors and transformers, electronic and lighting equipment, machine tool wire, where a medium wall insulation is required.
Also known as: MTW/1015-10-105-T-BLU-5K

Specifications

Gauge: 10
Color: Blue
Material: Copper
Volts AC: 600
Gauge: 10
Material: Copper
Color: Blue
Volts AC: 600

Customer Reviews

No reviews for this product
(0)