NM-B Cable 10/3 w/Ground, 250 Coil, Orange
Item #:
1211688
Cat #:
63948455
UPC:
032886163609
Sign In or Register to view pricing and more.
Documents & Guides
NM-B Cable 10/3 w/Ground, 250 Coil, Orange
Overview
NM-B Cable 10/3 w/Ground, 250 Coil, Orange
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 032886163609, 63948455
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 3 |
Color: | Orange |
Material: | Copper |
Gauge: | 10 |
Conductors: | 3 |
Material: | Copper |
Length: | 250 ft |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)