NM-B - 4/3 Stranded Copper 125'

Item #: 65050
Cat #: RMX43WG125CL
UPC: 980100263751
Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 125 ft Coil. Black. , Non-Metallic Sheathed Cable

Overview

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 125 ft Coil. Black. , Non-Metallic Sheathed Cable
Also known as: 980100263751, RMX43WG125CL

Specifications

Length: 125 ft
Gauge: 4
Conductors: 3
Material: Copper
Length: 125 ft
Conductors: 3
Gauge: 4
Material: Copper

Customer Reviews

No reviews for this product
(0)