PV Cable, 10 AWG, Stranded, Red, Cut to Length

Item #: 1284023
Cat #: PV600V10RED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PV Cable, 10 AWG, Stranded, Red, Cut to Length

Overview

PV Cable, 10 AWG, Stranded, Red, Cut to Length
Also known as: PV600V10RED-CUT

Specifications

Gauge: 10
Color: Red
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: CPE
Color: Red
Length: Cut to Length
Conductors: 1

Customer Reviews

No reviews for this product
(0)