Sign In or Register to view pricing and more.
Documents & Guides
PV Photovoltaic Cable, 10 AWG Copper, 600V
Overview
PV Photovoltaic Cable, 10 AWG Copper, 600V
Appropriate for use in solar power applications that require 2,000 volt rating. For use in grounded interconnection and ungrounded Photovoltaic power systems.
Also known as: 310NPV
Specifications
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Gauge: | 10 |
Volts AC: | 600 |
Jacket: | CPE |
Material: | Copper |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)