10 AWG 1KV/2KV Solar PV Wire 500', Black

Item #: 829743
Cat #: PVXLPE10STR1KVBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.

Overview

10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.
Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.
Also known as: PVXLPE10STR1KVBLK500RL, Pv red, 10 red, 10 PV

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Conductors: 1
Length: 500 ft
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)