UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Black

Item #: 835425
Cat #: F100121800
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Black

Overview

UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Black
MTW stands for Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.
Also known as: F100121800

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 10
Material: Copper
Stranding: Stranded
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)