UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Red, 500'

Item #: 316853
Cat #: UL101510STRRED500CN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Red, 500 Foot Carton

Overview

UL 1015 Hook Up Wire, TEW/MTW, 10 AWG Stranded, Red, 500 Foot Carton
Also known as: UL101510STRRED500CN

Specifications

Gauge: 10
Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)