UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Green/Yellow, 500'

Item #: 259090
Cat #: UL101514STRGRNYEL500CN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Green/Yellow, 500 Foot Carton

Overview

UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Green/Yellow, 500 Foot Carton
Also known as: UL101514STRGRNYEL500CN

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)