COP THHN/THWN-212SOLBLK50RL

Item #: 599494
Cat #: THHN12SOLBLK50RL
UPC: 980100224042
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLBLK50RL THHN/THWN-2-12-BLK-SOL-CU-50S/R

Overview

COP THHN/THWN-212SOLBLK50RL THHN/THWN-2-12-BLK-SOL-CU-50S/R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100224042, THHN12SOLBLK50RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)