12 AWG THHN/THWN-2 Solid Copper, Pink, 500'

Item #: 122771
Cat #: THHN12SOLPNK500RL
UPC: 048243224654
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243224654, THHN12SOLPNK500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Pink
Package Type: Reel
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)