THHN/THWN-2 12 Sol Cu Gy1YwS 1000C

Item #: 792328
Cat #: 58027904
UPC: 032886941146
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated AWM. SIMpull Technology for easier pulling.

Overview

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated AWM. SIMpull Technology for easier pulling.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886941146, 58027904

Specifications

Customer Reviews

No reviews for this product
(0)