10 AWG THHN/THWN-2 Stranded Copper, Purple, 1000'
Item #:
485051
Cat #:
THHN10STRPUR1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Purple, 1000 ft. Reel.
Overview
10 AWG THHN/THWN-2 Stranded Copper, 600V, Purple, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRPUR1000RL
Specifications
Gauge: | 10 |
Color: | Purple |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Color: | Purple |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)