10 AWG THHN/THWN-2 Stranded Copper, Red, 500'
Item #:
722662
Cat #:
THHN10STRRED500CN
UPC:
980100630201
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Carton
Overview
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Carton
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100630201, THHN10STRRED500CN
Specifications
Gauge: | 10 |
Color: | Red |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Color: | Red |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)