10 AWG THHN/THWN-2 Stranded Copper, Red w/Yellow Stripe, 2500'
Item #:
610951
Cat #:
THHN10STRREDYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Red w/ Yellow Stripe, 600V, 2500 ft. Reel.
Overview
10 AWG THHN/THWN-2 Stranded Copper, Red w/ Yellow Stripe, 600V, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRREDYEL2500RL
Specifications
Gauge: | 10 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Red/Yellow |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Jacket: | PVC |
Color: | Red/Yellow |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)