10 AWG THHN/THWN-2 Stranded Copper, White, 1500'
Item #:
722669
Cat #:
THHN10STRWHT1500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft. Reel.
Overview
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRWHT1500RL
Specifications
Gauge: | 10 |
Length: | 1500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Jacket: | PVC |
Color: | White |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)