10 AWG THHN/THWN-2 Stranded Copper, Yellow, 7500'
Item #:
611080
Cat #:
THHN10STRYEL7500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Yellow, 600V, 7500 ft. Reel.
Overview
10 AWG THHN/THWN-2 Stranded Copper, Yellow, 600V, 7500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRYEL7500RL
Specifications
Gauge: | 10 |
Jacket: | PVC |
Material: | Copper |
Length: | 7500 ft |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Length: | 7500 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)