10 THHN/THWN-2 STR Copper, Red, 1250' CoilPak
Item #:
539555
Cat #:
58025405
UPC:
032886912467
Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1250 Ft. CoilPak
Overview
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1250 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912467, 58025405
Specifications
Gauge: | 10 |
Color: | Red |
Material: | Copper |
Length: | 1250 ft |
Conductors: | 1 |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Gauge: | 10 |
Material: | Copper |
Conductors: | 1 |
Family / Style: | CoilPAK |
Color: | Red |
Length: | 1250 ft |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)