12 AWG THHN/THWN-2 Stranded Copper, Orange/White Stripe, 500'
Item #:
479145
Cat #:
THHN12STRORNWHT500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Orange/White Stripe, 500 foot Reel
Overview
12 AWG THHN/THWN-2 Stranded Copper, Orange/White Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRORNWHT500RL
Specifications
Color: | Orange/White |
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Orange/White |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)