12 AWG THHN/THWN-2 Stranded Copper, White, 15000'
Item #:
722622
Cat #:
THHN12STRWHT15000DR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 15000 Foot Drum
Overview
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 15000 Foot Drum
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRWHT15000DR
Specifications
Length: | 15000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Length: | 15000 ft |
Jacket: | PVC |
Color: | White |
Conductors: | 1 |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)