12 AWG THHN/THWN-2 Stranded Copper, White, 50'
Item #:
175900
Cat #:
THHN12STRWHT50RL
UPC:
980100229115
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 50 ft. Reel.
Overview
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 50 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100229115, THHN12STRWHT50RL
Specifications
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Length: | 50 ft |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 12 |
Material: | Copper |
Length: | 50 ft |
Conductors: | 1 |
Package Type: | Reel |
Jacket: | PVC |
Color: | White |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)