14 AWG THHN/THWN-2 Stranded Copper, Black, 25000'

Item #: 306623
Cat #: THHN14STRBLK25000RL
UPC: 980100228088
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black, 25000 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black, 25000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100228088, THHN14STRBLK25000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: 25000 ft
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 14
Package Type: Reel
Material: Copper
Length: 25000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)