14 AWG THHN/THWN-2 Stranded Copper, Green, 500'
Item #:
68606
Cat #:
THHN14STRGRN500RL
UPC:
048243228409
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Green, 500 ft. Reel.
Overview
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Green, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243228409, THHN14STRGRN500RL
Specifications
Color: | Green |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)