14 AWG THHN/THWN-2 Stranded Copper, Red/Yellow Stripe, 2000'

Item #: 722601
Cat #: THHN14STRREDYEL2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Red w/ Yellow Stripe, 20000 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Red w/ Yellow Stripe, 20000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRREDYEL2000RL

Specifications

Jacket: PVC
Material: Copper
Color: Red/Yellow
Volts AC: 600
Conductors: 1
Gauge: 14
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Red/Yellow
Conductors: 1
Length: 2000 ft
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)