14 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #:
622928
Cat #:
THHN14STRWHT500CL
UPC:
980100628161
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Overview
14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100628161, THHN14STRWHT500CL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Package Type: | Coil |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Package Type: | Coil |
Jacket: | PVC |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)