2/0 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 68921
Cat #: THHN2/0STRBLK1000RL
UPC: 048243234066
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234066, THHN2/0STRBLK1000RL, Grounding Cable, 2/0 wire

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 2/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)