250 MCM THHN/THWN-2 Stranded Copper, Green, 3500'
Item #:
324713
Cat #:
THHN250STRGRN3500RL
UPC:
980100222659
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 3500 ft Reel
Overview
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 3500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222659, THHN250STRGRN3500RL
Specifications
Length: | 3500 ft |
Gauge: | 250 |
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 3500 ft |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 250 |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)