250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000'
Item #:
458618
Cat #:
THHN250STRGRY2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000 foot Reel
Overview
250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRGRY2000RL
Specifications
Gauge: | 250 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 |
Material: | Copper |
Volts AC: | 600 |
Length: | 2000 ft |
Package Type: | Reel |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)