250 MCM THHN/THWN-2 Stranded Copper, Red, 5000'

Item #: 238420
Cat #: THHN250STRRED5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRRED5000RL

Specifications

Gauge: 250
Color: Red
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)