3/0 AWG THHN/THWN-2 Stranded Copper, Black, 10000'

Item #: 63013
Cat #: THHN3/0STRBLK10000RL
UPC: 990125025968
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 990125025968, THHN3/0STRBLK10000RL

Specifications

Gauge: 3/0
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)