3/0 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'
Item #:
173269
Cat #:
THHN3/0STRBLU5000RL
UPC:
980100125615
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100125615, THHN3/0STRBLU5000RL
Specifications
Gauge: | 3/0 |
Color: | Blue |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 3/0 |
Jacket: | PVC |
Length: | 5000 ft |
Conductors: | 1 |
Package Type: | Reel |
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)