3/0 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 238923
Cat #: THHN3/0STRBRN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN3/0STRBRN5000RL

Specifications

Color: Brown
Gauge: 3/0
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 3/0
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)