3/0 AWG THHN/THWN-2 Stranded Copper, Orange, 100'
Item #:
527226
Cat #:
THHN3/0STRORN100CL
UPC:
980100622060
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 100 ft. Reel.
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 100 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100622060, THHN3/0STRORN100CL
Specifications
Length: | 100 ft |
Gauge: | 3/0 |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Coil |
Length: | 100 ft |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Package Type: | Coil |
Gauge: | 3/0 |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)