3 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 68635
Cat #: THHN3STRBLK1000RL
UPC: 048243232512
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243232512, THHN3STRBLK1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 3
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)