3 AWG THHN/THWN-2 Stranded Copper, Black, 5000'
Item #:
199838
Cat #:
THHN3STRBLK5000RL
UPC:
980100232535
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100232535, THHN3STRBLK5000RL
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | 5000 ft |
Gauge: | 3 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Gauge: | 3 |
Conductors: | 1 |
Package Type: | Reel |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)