3 AWG THHN/THWN-2 Stranded Copper, Yellow, 500'
Item #:
428948
Cat #:
THHN3STRYEL500RL
UPC:
980100232757
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft Reel.
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232757, THHN3STRYEL500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 3 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 3 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)