300 MCM THHN/THWN-2 Stranded Copper, Black, 500'
Item #:
355209
Cat #:
THHN300STRBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Black, 500 Foot Reel
Overview
300 MCM THHN/THWN-2 Stranded Copper, Black, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN300STRBLK500RL
Specifications
Jacket: | PVC |
Color: | Black |
Gauge: | 300 |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 300 |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Color: | Black |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)