4/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 2500'
Item #:
522628
Cat #:
THHN4/0STRYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel.
Overview
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4/0STRYEL2500RL
Specifications
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 4/0 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 4/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)