Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG THHN/THWN-2 Stranded Copper, Yellow
Overview
4/0 AWG THHN/THWN-2 Stranded Copper, Yellow
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4/0STRYEL500RL
Specifications
Jacket: | PVC |
Material: | Copper |
Gauge: | 4/0 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 4/0 |
Conductors: | 1 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)