4 AWG THHN/THWN-2 Stranded Copper, Black, 6000'
Item #:
603116
Cat #:
THHN4STRBLK6000RL
UPC:
980100232047
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 6000 ft Reel.
Overview
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 6000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232047, THHN4STRBLK6000RL
Specifications
Length: | 6000 ft |
Gauge: | 4 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 6000 ft |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 4 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)