4 AWG THHN/THWN-2 Stranded Copper, Brown, 500'
Item #:
524547
Cat #:
THHN4STRBRN500CL
UPC:
980100632465
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.
Overview
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100632465, THHN4STRBRN500CL
Specifications
Color: | Brown |
Length: | 500 ft, Cut to Length |
Gauge: | 4 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Coil |
Color: | Brown |
Gauge: | 4 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Coil |
Length: | 500 ft, Cut to Length |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)