4 AWG THHN/THWN-2 Stranded Copper, Green/Yellow, 500'
Item #:
67983
Cat #:
THHN4STRGRNYEL500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green/Yellow, 500 ft. Reel.
Overview
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green/Yellow, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRGRNYEL500RL
Specifications
Color: | Green/Yellow |
Length: | 500 ft |
Gauge: | 4 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green/Yellow |
Gauge: | 4 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)