4 AWG THHN/THWN-2 Stranded Copper, Yellow, 2500'
Item #:
324968
Cat #:
THHN4STRYEL2500RL
UPC:
980100232375
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
Overview
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232375, THHN4STRYEL2500RL
Specifications
Gauge: | 4 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 4 |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)