400 MCM THHN/THWN-2 Stranded Copper, Gray, 1000'
Item #:
246663
Cat #:
THHN400STRGRY1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
Overview
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRGRY1000RL
Specifications
Gauge: | 400 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 400 |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)