500 MCM THHN/THWN-2 Stranded Copper, Black, 2000'
Item #:
325112
Cat #:
THHN500STRBLK2000RL
UPC:
980100234423
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234423, THHN500STRBLK2000RL
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Gauge: | 500 |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Length: | 2000 ft |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)