500 MCM THHN/THWN-2 Stranded Copper, Red, 5000'
Item #:
611125
Cat #:
THHN500STRRED5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN500STRRED5000RL
Specifications
Color: | Red |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 500 |
Package Type: | Reel |
Jacket: | PVC |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)